Indexable Boring Bar, S02.5G SCLDL1.2, 3-1/2 in L, High Speed Steel

  • Mfr # 957-000-207

  • Zoro # G9239492


product price:  $77.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S02.5G SCLDL1.2
Min. Bore
0.175"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-207
Zoro #
G9239492
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.156"
Insert Thickness
0.0400"
Shank Dia.
5/32 in
Insert Size
1.20.6
Min. Bore Dia.
0.1750 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S02.5G SCLDL1.2
Min. Bore
0.175"
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right
Rake
Positive
For Use With
CDHB 1.20.60
Mounting Style
Screw Lock
Inscribed Circle
5/32"
Style
Solid
Lead Angle
-5 Degrees
ANSI Number
S02.5G SCLDL1.2
Type
Turning
Cutting Direction
Left Hand
Number of Inserts
1
Head Material
Steel
Insert Style
CDHB
Cutting Application
Boring
Insert Inscribed Circle
5/32 in
Insert Holding Type
Screw On
Center to Cutting Tip
0.0900 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Compatible Hardware
MTS-182 Insert Screw, T-6 Key

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, S02.5G SCLDL1.2, 0.0900 in, MTS-182 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.