Indexable Boring Bar, S04G STFCR1.2, 3-1/2 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-221

  • Zoro # G9234723


product price:  $77.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S04G STFCR1.2
Bar Dia.
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-221
Zoro #
G9234723
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.250"
Insert Thickness
0.0781"
Shank Dia.
1/4 in
Insert Size
1.21.20.5
Min. Bore Dia.
5/16 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S04G STFCR1.2
For Use With
TCMT 1.21.20.5
Inscribed Circle
5/32"
Mounting Style
Screw Lock
Cutting Edge Type
0 Degrees
Min. Bore
0.275"
Type
Turning
Rake
Positive
ANSI Number
S04G STFCR1.2
Left/Right Hand
Right Hand
Style
Solid
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Cutting Application
Boring
Insert Inscribed Circle
5/32 in
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Head Material
Steel
Side Cutting Edge Angle
0 Degrees
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Insert Style
TCMT
Center to Cutting Tip
0.1720 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 3-1/2 in, S04G STFCR1.2, 0.1720 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.