Indexable Boring Bar, S06K SWLCR2, 5 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-271

  • Zoro # G9235186


product price:  $93.49
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Bar Dia.
0.375"
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-271
Zoro #
G9235186
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S06K SWLCR2
Inscribed Circle
1/4"
Type
Turning
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Style
Solid
Min. Bore
0.410"
For Use With
WCMT 21.51
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
ANSI Number
S06K SWLCR2
Rake
Positive
Cutting Direction
Right Hand
Center to Cutting Tip
1/4 in
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Head Material
Steel
Insert Style
WCMT
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 5 in, S06K SWLCR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.