Shop ULTRA-DEX USA

Indexable Boring Bar, S08M SCLPL2-312, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-280
  • Zoro # G9235283

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Lead Angle
-5 Degrees
Style
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-280
Zoro #
G9235283
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S08M SCLPL2-312
Lead Angle
-5 Degrees
Style
Solid
Rake
Positive
Left/Right Hand
Left Hand
ANSI Number
S08M SCLPL2-312
Type
Turning
Min. Bore
0.600"
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
For Use With
CPMT 21.51
Inscribed Circle
1/4"
Cutting Direction
Left Hand
Center to Cutting Tip
5/16 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
11 Degrees
Insert Style
CPMT
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On
Cutting Application
Boring
Head Material
Steel
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Container Type
Solid
Compatible Product Type
CPMT 21.51
Sensor Body Style
Solid

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, S08M SCLPL2-312, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.