Indexable Boring Bar, S10Q SDQCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-322

  • Zoro # G9235642


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S10Q SDQCR2
ANSI Number
S10Q SDQCR2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-322
Zoro #
G9235642
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S10Q SDQCR2
ANSI Number
S10Q SDQCR2
Style
Solid
Mounting Style
Screw Lock
Min. Bore
0.760"
Lead Angle
-17.5 Degrees
Type
Turning
Left/Right Hand
Right Hand
Cutting Edge Type
-17.5 Degrees
For Use With
DCMT 21.51
Rake
Positive
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Cutting Application
Profiling
Insert Style
DCMT
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Head Material
Steel
Center to Cutting Tip
13/32 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Side Cutting Edge Angle
-17.5 Degrees
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, S10Q SDQCR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.