Indexable Boring Bar, S12Q SDUCR3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-345

  • Zoro # G9235886


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Min. Bore
1.050"
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-345
Zoro #
G9235886
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12Q SDUCR3
Min. Bore
1.050"
Inscribed Circle
3/8"
Rake
Positive
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
Style
Solid
Cutting Edge Type
-3 Degrees
Type
Turning
ANSI Number
S12Q SDUCR3
For Use With
DCMT 32.51
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Number of Inserts
1
Insert Style
DCMT
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
5/8 in
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Cutting Application
Profiling
Coolant Fed
Non-Coolant Through
Head Material
Steel
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, S12Q SDUCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.