Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 6839118
  • Zoro # G7923015
product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839118
Zoro #
G7923015
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMT11T308-RM4 WSM30S
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
ANSI Number
DCMT2(1.5)1
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
RM4
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
2
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
DCMT3(2.5)2-RM4 WSM30S
Included Angle
55 Degrees
Manufacturer Grade
WSM30S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Insert Thickness
0.1560"
Cutting Edge Length
11.63mm
Thickness
5/32 in
Depth of Cut
0.60 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCMT3(2.5)2-RM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews