Indexable Boring Bar, S12Q SDXCL3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-348

  • Zoro # G9235913


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Insert Thickness
0.1562"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-348
Zoro #
G9235913
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12Q SDXCL3
Rake
Positive
Mounting Style
Screw Lock
For Use With
DCMT 32.51
Left/Right Hand
Left Hand
Cutting Edge Type
5 Degrees
Type
Turning
Min. Bore
1.050"
Style
Solid
Inscribed Circle
3/8"
ANSI Number
S12Q SDXCL3
Lead Angle
5 Degrees
Cutting Direction
Left Hand
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Center to Cutting Tip
5/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Holding Type
Screw On
Side Cutting Edge Angle
5 Degrees
Cutting Application
Back Facing
Head Material
Steel
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Insert Style
DCMT

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, S12Q SDXCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Back Facing, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.