Shop KM SYSTEMS

Grooving/Threading Cutting Unit Head, KM40TSS25HNER3, 100.00mm L, High Speed Steel

  • Mfr # 3955493
  • Zoro # G3752522

product price: 
$
573.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
KM40TSS25HNER3
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3955493
Zoro #
G3752522
UPC #
4059782023581
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
40.00mm
Connection Size
KM40
Depth of Cut
5.33 mm
Neck Dia.
25.00mm
Min. Bore Dia.
34.00mm
Max. Bore Depth
75.00mm
Wire Rope Length
100.00mm
Length
100.00mm

Details

Item
Grooving/Threading Cutting Unit Head
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
KM40TSS25HNER3
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Rake
0.000
ISO Number
KM40TSS25HNER3
Coolant Fed
Coolant Through
Insert Style
NG 3L
Product Family
Top Notch Grooving
Standards
ISO 26622
Center to Cutting Tip
17.00mm
Cutting Application
Grooving, Threading
Compatible Hardware
Clamp CM73, Clamp Screw MS1489
Toolholder Style
KM40TSS25HNE
Cutting Location
Internal
Insert Holding Type
Top Clamp

Description

Grooving/Threading Cutting Unit Head, KM40TSS25HNE, Right Hand, Center to Cutting Tip 17.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.