Indexable Boring Bar, S16R SCLCR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 957-000-371
Zoro # G9236132
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Number
S16R SCLCR3
Bar Dia.
1.000"
Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
957-000-371
Zoro #
G9236132
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, S16R SCLCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.