Indexable Boring Bar, S16R SDUCL3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-375

  • Zoro # G9236175


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
-3 Degrees
Insert Thickness
0.1562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-375
Zoro #
G9236175
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16R SDUCL3
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
For Use With
DCMT 32.51
Min. Bore
1.310"
Mounting Style
Screw Lock
Type
Turning
Style
Solid
Inscribed Circle
3/8"
Rake
Positive
ANSI Number
S16R SDUCL3
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Head Material
Steel
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Inscribed Circle
3/8 in
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
3/4 in
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through
Cutting Application
Profiling
Insert Style
DCMT

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, S16R SDUCL3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Profiling, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.