Indexable Boring Bar, S16R STFCR3, 8 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-380

  • Zoro # G9236227


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Insert Thickness
0.1562"
Min. Bore
1.185"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-380
Zoro #
G9236227
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S16R STFCR3
Min. Bore
1.185"
For Use With
TCMT 32.51
Lead Angle
0 Degrees
Inscribed Circle
3/8"
Style
Solid
Cutting Edge Type
0 Degrees
ANSI Number
S16R STFCR3
Mounting Style
Screw Lock
Type
Turning
Rake
Positive
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
5/8 in
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Number of Inserts
1
Insert Style
TCMT
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
0 Degrees
Head Material
Steel
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, S16R STFCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.