Indexable Boring Bar, S20S MTFNR3, 10 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-408

  • Zoro # G9236507


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20S MTFNR3
Lead Angle
0 Degrees
Bar Dia.
1.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-408
Zoro #
G9236507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Insert Size
332
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S20S MTFNR3
Lead Angle
0 Degrees
For Use With
TNMG 332
Cutting Edge Type
0 Degrees
Min. Bore
1.470"
ANSI Number
S20S MTFNR3
Mounting Style
Clamp and Lock Pin
Rake
Negative
Inscribed Circle
3/8"
Left/Right Hand
Right Hand
Type
Turning
Style
Solid
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
0 Degrees
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
CL-7 Clamp, ITSN-323 Shim Seat, NL-34L Lock Pin, XNS-36 Clamp Screw
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
0.7650 in
Insert Style
TNMG
Insert Inscribed Circle
3/8 in
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, S20S MTFNR3, 0.7650 in, CL-7 Clamp, ITSN-323 Shim Seat, NL-34L Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.