Indexable Boring Bar, S24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-430

  • Zoro # G9236701


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-5 Degrees
For Use With
CNMG 432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-430
Zoro #
G9236701
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
1.7300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S24U MCLNR4
Cutting Edge Type
-5 Degrees
For Use With
CNMG 432
Mounting Style
Clamp and Lock Pin
Type
Turning
Min. Bore
1.730"
Style
Solid
Left/Right Hand
Right Hand
Rake
Negative
ANSI Number
S24U MCLNR4
Inscribed Circle
1/2"
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Head Material
Steel
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Number of Inserts
1
Compatible Hardware
CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Center to Cutting Tip
0.8900 in
Insert Style
CNMG

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S24U MCLNR4, 0.8900 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.