Indexable Boring Bar, S24U MDQNR4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-432

  • Zoro # G9236726


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S24U MDQNR4
Min. Bore
1.960"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-432
Zoro #
G9236726
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
1.9600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S24U MDQNR4
Min. Bore
1.960"
Rake
Negative
Cutting Edge Type
-17.5 Degrees
Type
Turning
ANSI Number
S24U MDQNR4
Inscribed Circle
1/2"
Mounting Style
Clamp and Lock Pin
Style
Solid
Lead Angle
-17.5 Degrees
Left/Right Hand
Right Hand
For Use With
DNMG 432
Cutting Direction
Right Hand
Insert Style
DNMG
Number of Inserts
1
Head Material
Steel
Insert Inscribed Circle
1/2 in
Center to Cutting Tip
1-1/8 in
Side Cutting Edge Angle
-17.5 Degrees
Cutting Application
Profiling
Insert Clearance Angle
0 Degrees
Compatible Hardware
CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw
Coolant Fed
Non-Coolant Through
Insert Holding Type
Clamp and Lock Pin

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 14 in, S24U MDQNR4, 1-1/8 in, CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.