Indexable Boring Bar, S24U SCLCL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-440

  • Zoro # G9236805


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S24U SCLCL4
For Use With
CCMT 432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-440
Zoro #
G9236805
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.500"
Insert Size
432
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.7300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S24U SCLCL4
For Use With
CCMT 432
Min. Bore
1.730"
Left/Right Hand
Left Hand
Style
Solid
Type
Turning
Rake
Positive
ANSI Number
S24U SCLCL4
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Inscribed Circle
1/2"
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Insert Inscribed Circle
1/2 in
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Center to Cutting Tip
0.8900 in
Number of Inserts
1
Insert Holding Type
Screw On
Compatible Hardware
MTS-4 Insert Screw, T-20 Key
Insert Style
CCMT

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S24U SCLCL4, 0.8900 in, MTS-4 Insert Screw, T-20 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.