Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, SCFT B32MM-416, 416.00mm L, Steel

  • Mfr # 910-000-080

  • Zoro # G9237137


product price: $2,677.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Steel
ANSI Code
SCFT B32MM-416
ANSI Number
SCFT B32MM-416
Style
Chatter-Free
Bar Dia.
1.259"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-080
Zoro #
G9237137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
416.00mm
Bar Dia.
1.259"
Shank Dia.
32.00mm
Min. Bore Dia.
1.5750 in

Details

Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
SCFT B32MM-416
ANSI Number
SCFT B32MM-416
Style
Chatter-Free
Type
Turning
Min. Bore
1.575"
Coolant Fed
Coolant Through
Toolholder Style
SCFT B
Vibration Dampening
Yes
Cutting Application
Boring
Compatible Hardware
#10-24 Head Bolt

Description

Indexable Boring Bar, SCFT B, Overall Length 416.00mm, SCFT B32MM-416, #10-24 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.