Indexable Cutting Head Unit, MH16 MVUNL3-CFT, 1-5/8 in L, Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 912-000-008

  • Zoro # G9232702


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH16 MVUNL3-CFT
Mounting Style
Clamp And Lock Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-008
Zoro #
G9232702
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Insert Size
332
Min. Bore Dia.
1.4350 in
Connection Size
MH16 (1 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
35 Degrees Diamond
ANSI Code
MH16 MVUNL3-CFT
Mounting Style
Clamp And Lock Pin
ANSI Number
MH16 MVUNL3-CFT
Lead Angle
-3 Degrees
Min. Bore
1.435"
Style
Chatter-Free
Type
Turning
Rake
Negative
Left/Right Hand
Left Hand
Inscribed Circle
3/8"
Cutting Edge Type
-3 Degrees
For Use With
VNMG 332
Cutting Direction
Left Hand
Cutting Application
Boring
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Toolholder Style
MVUN
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
7/8 in
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-34L, Shim IVSN-322
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
0 Degrees
Insert Style
VNMG

Description

Indexable Cutting Head Unit, MVUN, Left Hand, Center to Cutting Tip 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.