Indexable Cutting Head Unit, MH16 MWLNL4-CFT, 1-5/8 in L, Steel, Trigon Insert Shape

  • Mfr # 912-000-012

  • Zoro # G9232745


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Trigon
Rake
Negative
Mounting Style
Clamp And Lock Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-012
Zoro #
G9232745
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Insert Size
432
Min. Bore Dia.
1.2000 in
Connection Size
MH16 (1 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Trigon
ANSI Code
MH16 MWLNL4-CFT
Rake
Negative
Mounting Style
Clamp And Lock Pin
ANSI Number
MH16 MWLNL4-CFT
Inscribed Circle
1/2"
Min. Bore
1.200"
Left/Right Hand
Left Hand
Cutting Edge Type
-5 Degrees
Style
Chatter-Free
For Use With
WNMG 432
Type
Turning
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Center to Cutting Tip
41/64 in
Insert Style
WNMG
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-44
Coolant Fed
Coolant Through
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Toolholder Style
MWLN
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-44
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Cutting Head Unit, MWLN, Left Hand, Center to Cutting Tip 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.