Indexable Cutting Head Unit, MH16 SDUCR3-CFT, 0.7900 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-017

  • Zoro # G9232797


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7900 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH16 SDUCR3-CFT
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-017
Zoro #
G9232797
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7900 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Insert Size
32.51
Min. Bore Dia.
1.3000 in
Connection Size
MH16 (1 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH16 SDUCR3-CFT
Left/Right Hand
Right Hand
Style
Chatter-Free
Rake
Positive
Min. Bore
1.300"
Inscribed Circle
3/8"
ANSI Number
MH16 SDUCR3-CFT
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Mounting Style
Screw Lock
Type
Turning
For Use With
DCMT 32.51
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Toolholder Style
SDUC
Cutting Application
Boring
Coolant Fed
Coolant Through
Center to Cutting Tip
3/4 in
Insert Style
DCMT
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Clearance Angle
7 Degrees
Compatible Hardware
Insert Screw MTS-35, Key T-15
Side Cutting Edge Angle
-3 Degrees
Insert Inscribed Circle
3/8 in

Description

Indexable Cutting Head Unit, SDUC, Right Hand, Center to Cutting Tip 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.