Indexable Cutting Head Unit, MH28 MSKNR4-CFT, 1.7440 in L, Steel, Square Insert Shape

  • Mfr # 912-000-094

  • Zoro # G9233585


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.7440 in
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH28 MSKNR4-CFT
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-094
Zoro #
G9233585
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.7440 in
Insert Thickness
0.1875"
Bar Dia.
1.750"
Insert Size
432
Min. Bore Dia.
2.0100 in
Connection Size
MH28 (1-3/4 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH28 MSKNR4-CFT
Type
Turning
Inscribed Circle
1/2"
Style
Chatter-Free
Rake
Negative
For Use With
SNMG 432
Min. Bore
2.010"
Lead Angle
15 Degrees
Cutting Edge Type
15 Degrees
Mounting Style
Clamp And Lock Pin
ANSI Number
MH28 MSKNR4-CFT
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Cutting Application
Boring
Toolholder Style
MSKN
Side Cutting Edge Angle
15 Degrees
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Insert Style
SNMG
Insert Clearance Angle
0 Degrees
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ISSN-433
Insert Inscribed Circle
1/2 in
Center to Cutting Tip
1.0150 in

Description

Indexable Cutting Head Unit, MSKN, Right Hand, Center to Cutting Tip 1.0150 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.