Indexable Cutting Head Unit, MH28 MWLNR4-CFT, 1-5/8 in L, Steel, Trigon Insert Shape

  • Mfr # 912-000-103

  • Zoro # G9233673


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Trigon
ANSI Number
MH28 MWLNR4-CFT
Cutting Edge Type
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-103
Zoro #
G9233673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.750"
Insert Thickness
0.1875"
Insert Size
432
Connection Size
MH28 (1-3/4 in Head Diameter)
Min. Bore Dia.
2.0100 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Trigon
ANSI Code
MH28 MWLNR4-CFT
ANSI Number
MH28 MWLNR4-CFT
Cutting Edge Type
-5 Degrees
For Use With
WNMG 432
Mounting Style
Clamp And Lock Pin
Type
Turning
Inscribed Circle
1/2"
Style
Chatter-Free
Min. Bore
2.010"
Rake
Negative
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433
Cutting Application
Boring
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-5 Degrees
Insert Style
WNMG
Toolholder Style
MWLN
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim IWSN-433
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Center to Cutting Tip
1.0150 in

Description

Indexable Cutting Head Unit, MWLN, Right Hand, Center to Cutting Tip 1.0150 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products