Indexable Cutting Head Unit, MH32 MCLNR4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-128

  • Zoro # G9233901


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-5 Degrees
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-128
Zoro #
G9233901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
2.000"
Insert Size
432
Connection Size
MH32 (2 in Head Diameter)
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH32 MCLNR4-CFT
Cutting Edge Type
-5 Degrees
Type
Turning
Rake
Negative
ANSI Number
MH32 MCLNR4-CFT
Inscribed Circle
1/2"
Mounting Style
Clamp And Lock Pin
Left/Right Hand
Right Hand
For Use With
CNMG 432
Style
Chatter-Free
Lead Angle
-5 Degrees
Min. Bore
2.400"
Cutting Direction
Right Hand
Side Cutting Edge Angle
-5 Degrees
Toolholder Style
MCLN
Coolant Fed
Coolant Through
Center to Cutting Tip
1-9/32 in
Insert Holding Type
Clamp and Lock Pin
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ICSN-433
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Insert Style
CNMG
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-46, Shim ICSN-433
Insert Inscribed Circle
1/2 in

Description

Indexable Cutting Head Unit, MCLN, Right Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.