Indexable Cutting Head Unit, MH32 MCLNR5-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-129

  • Zoro # G9233917


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
Min. Bore
2.400"
Style
Chatter-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-129
Zoro #
G9233917
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.2500"
Bar Dia.
2.000"
Insert Size
543
Connection Size
MH32 (2 in Head Diameter)
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH32 MCLNR5-CFT
Min. Bore
2.400"
Style
Chatter-Free
For Use With
CNMG 543
Type
Turning
Rake
Negative
ANSI Number
MH32 MCLNR5-CFT
Inscribed Circle
5/8"
Left/Right Hand
Right Hand
Mounting Style
Clamp And Lock Pin
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Insert Clearance Angle
0 Degrees
Toolholder Style
MCLN
Hardware Required
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-58, Shim ICSN-533
Cutting Application
Boring
Insert Inscribed Circle
5/8 in
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Coolant Through
Compatible Hardware
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-58, Shim ICSN-533
Center to Cutting Tip
1-9/32 in
Insert Style
CNMG

Description

Indexable Cutting Head Unit, MCLN, Right Hand, Center to Cutting Tip 1-9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.