Indexable Cutting Head Unit, MH32 MDUNR3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-133

  • Zoro # G9233953


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
Style
Chatter-Free
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-133
Zoro #
G9233953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
2.000"
Insert Size
332
Min. Bore Dia.
2-1/2 in
Connection Size
MH32 (2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH32 MDUNR3-CFT
Style
Chatter-Free
Lead Angle
-3 Degrees
ANSI Number
MH32 MDUNR3-CFT
Min. Bore
2.500"
Type
Turning
Left/Right Hand
Right Hand
Inscribed Circle
3/8"
Mounting Style
Clamp And Lock Pin
Cutting Edge Type
-3 Degrees
For Use With
DNMG 332
Rake
Negative
Cutting Direction
Right Hand
Hardware Required
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-34L, Shim IDSN-322
Toolholder Style
MDUN
Center to Cutting Tip
1-3/8 in
Insert Style
DNMG
Coolant Fed
Coolant Through
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-34L, Shim IDSN-322
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring

Description

Indexable Cutting Head Unit, MDUN, Right Hand, Center to Cutting Tip 1-3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.