Indexable Cutting Head Unit, SH16 SCLCR3, 0.7870 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-206

  • Zoro # G9237261


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH16 SCLCR3
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-206
Zoro #
G9237261
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Bar Dia.
0.984"
Insert Thickness
0.1562"
Insert Size
32.52
Connection Size
25.00mm
Min. Bore Dia.
1.2600 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH16 SCLCR3
Lead Angle
-5 Degrees
Rake
Positive
Inscribed Circle
3/8"
ANSI Number
SH16 SCLCR3
Cutting Edge Type
-5 Degrees
For Use With
CCMT 32.52
Left/Right Hand
Right Hand
Min. Bore
1.260"
Mounting Style
Screw Lock
Style
Chatter-Free
Type
Turning
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.6690 in
Insert Inscribed Circle
3/8 in
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees
Insert Style
CCMT
Compatible Hardware
Insert Screw MTS-35, Key T-15
Cutting Application
Boring
Toolholder Style
SCLC
Hardware Required
Insert Screw MTS-35, Key T-15

Description

Indexable Cutting Head Unit, SCLC, Right Hand, Center to Cutting Tip 0.6690 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products