Indexable Cutting Head Unit, SH20 SCLCL3, 1.2600 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-233

  • Zoro # G9237453


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.2600 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH20 SCLCL3
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-233
Zoro #
G9237453
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.2600 in
Bar Dia.
1.260"
Insert Thickness
0.1562"
Insert Size
32.52
Connection Size
32.00mm
Min. Bore Dia.
1.5750 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
SH20 SCLCL3
Inscribed Circle
3/8"
Lead Angle
-5 Degrees
Type
Turning
Rake
Positive
Min. Bore
1.575"
Cutting Edge Type
-5 Degrees
ANSI Number
SH20 SCLCL3
For Use With
CCMT 32.52
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Style
Chatter-Free
Cutting Direction
Left Hand
Center to Cutting Tip
0.8660 in
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Style
CCMT
Toolholder Style
SCLC
Side Cutting Edge Angle
-5 Degrees
Number of Coolant Holes
1
Insert Inscribed Circle
3/8 in
Cutting Application
Boring
Insert Holding Type
Screw On
Compatible Hardware
Insert Screw MTS-35, Key T-15

Description

Indexable Cutting Head Unit, SCLC, Left Hand, Center to Cutting Tip 0.8660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.