Indexable Cutting Head Unit, SH20 SDNCR3, 0.7870 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-236

  • Zoro # G9237487


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 SDNCR3
Bar Dia.
1.260"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-236
Zoro #
G9237487
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Bar Dia.
1.260"
Insert Thickness
0.1562"
Insert Size
32.52
Min. Bore Dia.
1.5750 in
Connection Size
32.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH20 SDNCR3
Min. Bore
1.575"
ANSI Number
SH20 SDNCR3
Left/Right Hand
Right Hand
For Use With
DCMT 32.52
Rake
Positive
Type
Turning
Lead Angle
27.5 Degrees
Mounting Style
Screw Lock
Cutting Edge Type
27.5 Degrees
Style
Chatter-Free
Inscribed Circle
3/8"
Cutting Direction
Right Hand
Insert Style
DCMT
Insert Holding Type
Screw On
Compatible Hardware
Insert Screw MTS-35, Key T-15
Number of Coolant Holes
1
Cutting Application
Boring
Coolant Fed
Coolant Through
Hardware Required
Insert Screw MTS-35, Key T-15
Side Cutting Edge Angle
27.5 Degrees
Insert Clearance Angle
7 Degrees
Toolholder Style
SDNC
Center to Cutting Tip
0.8660 in
Insert Inscribed Circle
3/8 in

Description

Indexable Cutting Head Unit, SDNC, Right Hand, Center to Cutting Tip 0.8660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.