Indexable Cutting Head Unit, SH24 DDUNL4, 1.2600 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-247

  • Zoro # G9237593


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.2600 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 DDUNL4
For Use With
DNMG 432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-247
Zoro #
G9237593
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.2600 in
Insert Thickness
0.1875"
Bar Dia.
1.575"
Insert Size
432
Min. Bore Dia.
1.9680 in
Connection Size
40.00mm

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 DDUNL4
For Use With
DNMG 432
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
ANSI Number
SH24 DDUNL4
Rake
Negative
Inscribed Circle
1/2"
Style
Chatter-Free
Left/Right Hand
Left Hand
Mounting Style
Pullback Clamp
Type
Turning
Min. Bore
1.968"
Cutting Direction
Left Hand
Hardware Required
Clamp Assembly PB4-CA, Shim Screw PB4-SS, Shim Seat IDSN-433
Center to Cutting Tip
1-1/16 in
Toolholder Style
DDUN
Insert Clearance Angle
0 Degrees
Insert Style
DNMG
Insert Holding Type
Pullback Clamp
Compatible Hardware
Clamp Assembly PB4-CA, Shim Screw PB4-SS, Shim Seat IDSN-433
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/2 in
Number of Coolant Holes
1

Description

Indexable Cutting Head Unit, DDUN, Left Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products