Indexable Cutting Head Unit, SH24 SDNCL3, 0.7870 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-265

  • Zoro # G9237672


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0.7870 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 SDNCL3
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-000-265
Zoro #
G9237672
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7870 in
Bar Dia.
1.575"
Insert Thickness
0.1562"
Insert Size
32.52
Connection Size
40.00mm
Min. Bore Dia.
1.9680 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
SH24 SDNCL3
Inscribed Circle
3/8"
Lead Angle
27.5 Degrees
Style
Chatter-Free
Type
Turning
Cutting Edge Type
27.5 Degrees
ANSI Number
SH24 SDNCL3
Rake
Positive
For Use With
DCMT 32.52
Min. Bore
1.968"
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Side Cutting Edge Angle
27.5 Degrees
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Insert Style
DCMT
Center to Cutting Tip
1-1/16 in
Compatible Hardware
Insert Screw MTS-35, Key T-15
Hardware Required
Insert Screw MTS-35, Key T-15
Insert Holding Type
Screw On
Toolholder Style
SDNC
Insert Inscribed Circle
3/8 in
Number of Coolant Holes
1

Description

Indexable Cutting Head Unit, SDNC, Left Hand, Center to Cutting Tip 1-1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.