Indexable Grooving and Parting Toolholder, S16R NER3, 8 in L, High Speed Steel

  • Mfr # 957-000-369

  • Zoro # G9236114


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
S16R NER3
Min. Bore
1.180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-369
Zoro #
G9236114
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Shank Dia.
1 in
Min. Bore Dia.
1-1/4 in

Details

Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
S16R NER3
Min. Bore
1.180"
Lead Angle
-3 Degrees
Type
Turning
Inscribed Circle
3/8"
Cutting Edge Type
-3 Degrees
Left/Right Hand
Right Hand
For Use With
NG 3L
Mounting Style
Top Notch Clamp
ANSI Number
S16R NER3
Style
Solid
Rake
Neutral
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Insert Style
NG
Center to Cutting Tip
11/16 in
Compatible Hardware
Clamp CM-73;Clamp Screw 10-32
Insert Holding Type
Clamp
Cutting Application
Grooving, Threading
Shank Shape
Round
Cutting Location
Internal

Description

Indexable Grooving and Parting Toolholder, Insert Shape Top Notch, Overall Length 8 in, S16R NER3, 11/16 in, Clamp CM-73;Clamp Screw 10-32, Non-Coolant Through, Grooving, Threading, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.