Shop ULTRA1PLUS
See all product information
Create Account
SAE 80W-90 Gear Oil, API GL-5, QT, 6PK
- Mfr # UL701-6QT
- Zoro # G924997223
product price:Â
$
81.15
/pk of 6, $13.53/ea
Key Features
Base Oil
Conventional
ISO Viscosity Grade
80W-90
Application
Heavy-duty gear applications.
For Use With
High-load differentials, axles, and gear sets.
Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UL701-6QT
- Zoro #
- G924997223
- UPC #
- 810050657969
- Country of Origin
- United States
- Base Oil
- Conventional
- ISO Viscosity Grade
- 80W-90
- Application
- Heavy-duty gear applications.
- For Use With
- High-load differentials, axles, and gear sets.
- Color
- Amber
- Item
- Gear Oil
Description
SAE 80W-90 Gear Oil, API GL-5 is formulated with high viscosity-index, paraffinic base oil and specialty performance additives. API Category GL-5 designates the type of service characteristic of gears, particularly hypoids in automotive axles under high-speed and/or low-speed, high-torque conditions. Specialty anti-scuffing additives and friction modifiers provide advanced protection and lubricity in extreme pressure conditions. Additionally, U1P-Gear SAE 80W-90 Gear Oil, API GL-5 is highly shear stable while also resisting rust, oxidation, foaming, and varnish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.