CatchBasinInsert, Black

  • Mfr # 9393
  • Zoro # G7337410
product price: 
$
60.59
/ea

Key Features

Material
Non-Woven, Polypropylene Geotextile
Color
Black
Dimensions
60 in L x 60 in W x 35 in H
Removes
Oil, Sediment
Standards
TMDL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9393
Zoro #
G7337410
UPC #
808416093933
Country of Origin
Guatemala

Dimensions

Dimensions
60 in L x 60 in W x 35 in H
Length
60 in
Opening Size
24 in dia
Height
35 in
Width
60 in
Depth
35 in

Details

Item
Catch Basin Insert
Material
Non-Woven, Polypropylene Geotextile
Color
Black
Removes
Oil, Sediment
Standards
TMDL
Oil Capacity
1.9 gal
Flow Capacity
1000 gpm
Includes
Overflow Port
For Drain Type
Catch Basin Drains
Micron Rating
80/180
Filtration Capacity
Oil Capacity: 1.9 gal; Sediment Capacity: 300 lb
Filter Material
Non-Woven Polypropylene Geotextile
Recycled Content (%)
No Recycled Content
Sediment Capacity (Weight)
300 lb
Max. Flow Rate
1,000 gpm
Substances Filtered
Debris, Grease, Hydrocarbons, Oil, Sediment
Weight
2 lb.
Capacity
Up to 1.9 gallons of Oil
Frame Style
Frameless
Sediment Capacity (Volume)
136 kg
Installation Method
Under Grate
Reusable
No
Shell Material
Non-Woven, Polypropylene Geotextile
Wire Color
Black

Description

Catch Basin Insert, Removes Oil, Sediment, Flow Capacity 1000 gpm, Length 60 in, Width 60 in, Height 35 in, Opening Size 24 in dia, Oil Capacity 1.9 gal, Material Non-Woven, Polypropylene Geotextile

Ratings & reviews