Drain Filter, Filter-Tex, Gray

  • Mfr # 9378
  • Zoro # G7337228
product price: 
$
63.35
/ea

Key Features

Material
Ultra-X-Tex(R)
Color
Gray
Dimensions
48 in L x 36 in W x 18 in H
Removes
Oil, Sediment
Standards
TMDL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9378
Zoro #
G7337228
UPC #
808416093780
Country of Origin
Guatemala
Item
Drain Filter
Material
Ultra-X-Tex(R)
Color
Gray
Removes
Oil, Sediment
Standards
TMDL
Flow Capacity
151 gpm
Oil Capacity
1.26 gal
Includes
Overflow Port
For Drain Type
Catch Basin Drains
Recycled Content (%)
1%
Substances Filtered
Gas, Hydrocarbons, Oil, Sediment
Max. Flow Rate
151 gpm
Filtration Capacity
Oil Capacity: 1.26 gal; Sediment Capacity: 40 lb
Filter Material
Filter-Tex
Micron Rating
100 micron
Sediment Capacity (Weight)
40 lb
Retaining Rods Required
Not Required
Weight
1 lb.
Capacity
Up to 1.26 gal of Oil
Installation Method
Under Grate
Reusable
No
Frame Style
Frameless
Sediment Capacity (Volume)
18 kg
Recycled Content
100 %
Shell Material
Ultra-X-Tex(R)
Wire Color
Gray
Traction Material
Ultra-X-Tex(R)

Dimensions

Dimensions
48 in L x 36 in W x 18 in H
Width
36 in
Height
18 in
Length
48 in
Opening Size
10"

Description

Drain Filter, Removes Oil, Sediment, Flow Capacity 151 gpm, Length 48 in, Width 36 in, Height 18 in, Oil Capacity 1.26 gal, Material Ultra-X-Tex(R)

Ratings & reviews