
TM Onyx Rollerball Pens, 0.7 mm Pen Point, Black Ink, Matte Black Barrel, 3PK
Mfr # 2013567
Zoro # G823365123
product price:Â $51.65
/pk 3, $17.22/eaKey Features
Point Size
0.7 mm
Features
Eco-friendly, Super Ink, Pocket Clip, Quick-drying Ink, Fraud Resistant, Fade Resistant Ink, Water Resistant Ink
Barrel Color
Matte Black
Pen Type
Rollerball
Cap Color
Matte Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2013567
Zoro #
G823365123
UPC #
30246012581
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Features
Eco-friendly, Super Ink, Pocket Clip, Quick-drying Ink, Fraud Resistant, Fade Resistant Ink, Water Resistant Ink
Item
Pen
Barrel Color
Matte Black
Pen Type
Rollerball
Cap Color
Matte Black
Ink Color
Black
Description
Smudge-free, precise strokes with acid-free, archival-quality, quick-drying ink, Sturdy, conical metal tip, Innovative ink protects from water, fading & fraud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.