Antique Decorative Hand Curved Brown Mango Wood Floor Flower Vase Trumpet Design

  • Mfr # QI004012

  • Zoro # G804102303


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Height
36
Length
8
Material
Mango Wood
Depth
8
Weight
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004012
Zoro #
G804102303
UPC #
651355240124
Country of Origin
India

Dimensions

Height
36
Length
8
Depth
8
Width
8

Details

Material
Mango Wood
Weight
12
Color
Brown
Style
Solace

Description

Upgrade your home to a luxury status with this wooden floor vase. It's unique textured pattern will add a vintage appeal to your living room, hallway, office, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.