Set of 2 38-inch Tall Artificial Rattan Floor Vase in Elegant Beige - Statement Piece for

  • Mfr # QI003823.2

  • Zoro # G915916875


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Width
13.75 in
Length
13.75 in
Packaging Type
Set of 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003823.2
Zoro #
G915916875
UPC #
651355243446
Country of Origin
China

Dimensions

Width
13.75 in
Length
13.75 in

Details

Item
Vase
Packaging Type
Set of 2

Description

Welcome contemporary style into your home with this rattan wire pattern floor vase. The exclusive qualities of the floor vases, such as modern style, sturdy design, and bonus hints of natural beauty will complete the look of any room. With its strong and durable construction, this vase is sure to be a favorite in your home for years to come. This beautiful and versatile vase features a sleek and modern design that will complement any home decor. The unique straight design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up with silk-blooming flowers, dried branches, or tall wispy grass. Its unique shape and beautiful finish make it a must-have for anyone looking to add a touch of sophistication to their home decor. Whether you display it in your living room, entryway, or dining room, this vase will make a statement and impress your guests, bringing your home decor to the next level.


  • Generously Sized: This stunning floor vase stands
  • Modern Design: With its unique artistic touch and
  • Material: The vase is carefully crafted with Artif
  • Fill Them: This vase is suitable for dried branches, tall wispy grass, and silk decorative flowers or may be used as a stand-alone accent piece. Please note that this vase does not hold water
  • Display: Whether you place it in your hallway, entryway, dining room, living room, or in any room corner, this vase is sure to make a statement and add a touch of elegance to your space

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.