
POWER CORD 5-15P TO C13 15AMP BLUE 3FT
Mfr # PWCD-515PC13-15A-03F-BLU
Zoro # G0687256
product price:Â $5.89
/eaKey Features
Max. Amps
1A
Cord Length
4 ft
Jacket Color
Blue
End 1 Connection Type
NEMA 5-15P
End 1 Gender and Plug End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWCD-515PC13-15A-03F-BLU
Zoro #
G0687256
UPC #
893339062401
Country of Origin
Unknown
Dimensions
Cord Length
4 ft
Details
Item
Standard Power Cord
Max. Amps
1A
Jacket Color
Blue
End 1 Connection Type
NEMA 5-15P
End 1 Gender and Plug End
Male
End 2 Connection Type
IEC 60320 C13
End 2 Gender and Plug End
Female
End 1 Number of Pins
3
For Use With
Electronic Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.