Abrasive Cut-Off Wheel, 4 in Dia, 0.035 in Thick, Ceramic Alumina, 46 Grit

  • Mfr # 23169

  • Zoro # G709005426


product price:  $5.85
/ea
Sold in multiples of 100 for $585.00

Key Features

Overall Diameter
4 in
Overall Thickness
0.035 in
Connector Size
3/8 in
Grit
46
Primary Material Application
Ferrous Metal, High Tensile Alloy, Non-Ferrous Metal and Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23169
Zoro #
G709005426
UPC #
699053231693
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
0.035 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Grit
46
Primary Material Application
Ferrous Metal, High Tensile Alloy, Non-Ferrous Metal and Stainless Steel
Abrasive Material
Ceramic Alumina
Maximum Operating Speed
19000 RPM

Description

Saitech Ultimate Performance Cut-Off Wheel, Type 1 High Performance Thin Cut, 4 in dia, 0.035 in Thickness, 3/8 in, 46 Grit, Medium Grade, Ceramic Alumina Abrasive, 19000 RPM Maximum, Applicable Materials: Ferrous Metal, High Tensile Alloy, Non-Ferrous Metal and Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.