Chop Saw Wheel, 14 in Dia, 3/32 in Thick, Aluminum Oxide, 46 Grit
Mfr # 24052
Zoro # G109612231
product price:Â $19.99
/ea
Sold in multiples of 10 for $199.90
Key Features
Overall Diameter
14 in
Overall Thickness
3/32 in
Grit
46
Primary Material Application
Non-Ferrous Metal
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24052
Zoro #
G109612231
UPC #
699053240527
Country of Origin
United States
Dimensions
Overall Diameter
14 in
Overall Thickness
3/32 in
Details
Item
Chop Saw Wheel
Grit
46
Primary Material Application
Non-Ferrous Metal
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4400 RPM
Description
SAIT Chop Saw Wheel, Type 1, 14 in dia, 3/32 in Thickness, 1 in, 46 Grit, Aluminum Oxide Abrasive, 4400 RPM Maximum, Applicable Materials: Non-Ferrous Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.