Cutting WheelT277x332x5811PK10

  • Mfr # 22089

  • Zoro # G506917458


product price: $17.45
/ea
Sold in multiples of 10 for $174.50

Key Features

Connector Size
5/8"-11
Maximum Operating Speed
8500 revolutions per minute
Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
Overall Thickness
3/32"
Overall Diameter
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22089
Zoro #
G506917458
UPC #
699053220895
Country of Origin
United States

Dimensions

Connector Size
5/8"-11
Overall Thickness
3/32"
Overall Diameter
7"

Details

Maximum Operating Speed
8500 revolutions per minute
Primary Material Application
stainless steel, high tensile alloys and ferrous metals (iron, steel, welds, etc.)
Abrasive Material
ceramic aluminum oxide

Description

Cutting WheelT277x332x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products