Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Stationary Saw Cut-Off Wheel, Type 1, 18 in Dia, 3/16 in Thick, Silicon Carbide, C24R Grit
- Mfr # 24083
- Zoro # G709005563
product price:Â
$
69.15
/ea
Sold in multiples of 5 for
$345.75
Key Features
Wheel Type
Type 1
Overall Diameter
18 in
Overall Thickness
3/16 in
Grit
C24R
Primary Material Application
Brick, Concrete, Masonry and Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24083
- Zoro #
- G709005563
- UPC #
- 699053240831
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 18 in
- Overall Thickness
- 3/16 in
Details
- Item
- Stationary Saw Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- C24R
- Primary Material Application
- Brick, Concrete, Masonry and Stone
- Abrasive Material
- Silicon Carbide
- Maximum Operating Speed
- 3400 RPM
Description
SAIT Cut-Off Wheel, Type 1 Stationary Saw, 18 in Wheel Dia, 3/16 in Wheel Thickness, 1 in Center Hole, C24R Grit, Coarse Grade, Silicon Carbide Abrasive, 3400 rpm Maximum, Resin Bond, Applicable Materials: Brick, Concrete, Masonry and Stone, Wheel Type Number: Type 1, Wheel Hardness: R, For Use With: Stationary Saws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.