Ultimate Performance High Performance Thin High Speed Cut-Off Wheel, 4 in Dia x 1/16 in THK, 1/4 in
- Mfr # 23167
- Zoro # G709005570
product price:Â
$
6.29
/ea
Sold in multiples of 50 for
$314.50
Key Features
Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Grit
46
Abrasive Material
Ceramic Alumina Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23167
- Zoro #
- G709005570
- UPC #
- 699053231679
- Country of Origin
- United States
- Grit
- 46
- Abrasive Material
- Ceramic Alumina Oxide
- Maximum Operating Speed
- 19000 RPM
Dimensions
- Overall Diameter
- 4 in
- Overall Thickness
- 1/16 in
- Connector Size
- 1/4 in
Description
Saitech Ultimate Performance Cut-Off Wheel, High Performance Thin High Speed, 4 in Wheel Dia, 1/16 in Wheel Thickness, 1/4 in Center Hole, 46 Grit, Medium Grade, Ceramic Alumina Oxide Abrasive, 19000 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel, High Tensile Alloys, Ferrous and Non-Ferrous Metals, Wheel Type Number: Type 1, For Use With: Die Grinders, Reinforced: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.