Shop UNITED SALES
See all product information
Create Account
Conveyor bearing, PR
- Mfr # DRCBSP301116H82
- Zoro # G923361711
product price:Â
$
52.95
/pr
Key Features
Bearing Material
Carbon Steel
Bearing OD
3.06 in
Flange Outside Dia.
3 3/16 in
Overall Width
2 29/64 in
Bore Dia.
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRCBSP301116H82
- Zoro #
- G923361711
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Carbon Steel
- Bearing OD
- 3.06 in
- Bearing Series
- DRCBSP
- Item
- Conveyor bearing
Dimensions
- Flange Outside Dia.
- 3 3/16 in
- Overall Width
- 2 29/64 in
- Bore Dia.
- 1 1/16 in
- For Pipe Size (Schedule)
- 3 in (Schedule 40)
- For Axle Size
- 1 1/16 in
Description
Conveyor bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Pipe, For Axle Size 1 1/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 3 in (Schedule 40), 3.06 in Bearing OD, 3 3/16 in Flange Outside Dia., 2 29/64 in Overall Width, 1 1/16 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.