Conveyor bearing, PR
- Mfr # CBSP31H82-2RS
- Zoro # G423360849
product price:Â
$
37.89
/pr
Key Features
For Pipe Size (Schedule)
3 in (Schedule 40)
Bearing OD
3.01 in
Flange Outside Dia.
3 in
Overall Width
1 15/64 in
Bearing Series
CBSP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBSP31H82-2RS
- Zoro #
- G423360849
- UPC #
- -
- Country of Origin
- China
- Bearing OD
- 3.01 in
- Item
- Conveyor bearing
- Bearing Series
- CBSP
- Bearing Load Rating
- 3,200 lb
- Bearing Material
- Carbon Steel
Dimensions
- For Pipe Size (Schedule)
- 3 in (Schedule 40)
- Flange Outside Dia.
- 3 in
- Overall Width
- 1 15/64 in
- For Axle Size
- 1 5/64 in
- Bore Dia.
- 1 5/64 in
Description
Conveyor bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Pipe, For Axle Size 1 5/64 in, For Axle Shape Hex, For Pipe Size (Schedule) 3 in (Schedule 40), 3.01 in Bearing OD, 3 in Flange Outside Dia., 1 15/64 in Overall Width, 3,200 lb Bearing Load Rating, 1 5/64 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.