Shop UNITED SALES
See all product information
Create Account
Conveyor bearing, PR
- Mfr # UGF.625X1.375-2RS
- Zoro # G223354703
product price:Â
$
24.95
/pr
Key Features
Bearing Series
UGF
For Axle Size
5/8 in
Bearing Load Rating
419 lb
Flange Outside Dia.
1 1/2 in
Overall Width
31/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGF.625X1.375-2RS
- Zoro #
- G223354703
- UPC #
- -
- Country of Origin
- China
- Bearing Series
- UGF
- Item
- Conveyor bearing
- Bearing Load Rating
- 419 lb
- Bearing OD
- 1.38 in
- Bearing Material
- Carbon Steel
Dimensions
- For Axle Size
- 5/8 in
- Flange Outside Dia.
- 1 1/2 in
- Overall Width
- 31/64 in
- For Pipe Size (Schedule)
- 1-1/2 in (16 Gauge)
- Bore Dia.
- 5/8 in
Description
Conveyor bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 5/8 in, For Axle Shape Round, For Pipe Size (Schedule) 1-1/2 in (16 Gauge), 1.38 in Bearing OD, 1 1/2 in Flange Outside Dia., 31/64 in Overall Width, 419 lb Bearing Load Rating, 5/8 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.