Glass Flasks, Colorless

  • Mfr # FGWM020
  • Zoro # G522761417
product price: 
$
42.39
/ea

Key Features

Tolerance
+/-0.06 mL
Graduated
Yes
Neck Style
Straight
Body Color
Colorless
Clarity
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGWM020
Zoro #
G522761417
UPC #
840287257946
Country of Origin
India
Tolerance
+/-0.06 mL
Graduated
Yes
Neck Style
Straight
Body Color
Colorless
Clarity
Clear
Body Material
Borosilicate Glass
Maximum Graduation - Metric
20 mL
Graduation Increments - Metric
20 mL
Number of Flasks Included
1
Special Features
Calibrated to Contain, Diamond-Etched Graduation Lines, Enamel Printing, Heavy-Duty Uniform Wall Thickness, Individually Certified, Wide Mouth Design
Basic Material
Glass
Closure Type
Pennyhead Stopper
Standards
ASTM
ASTM Specification
E288
Item
Glass Flasks
Includes
Pennyhead Glass Stopper, Polyethylene Stopper, Printed Calibration Certificate
Shape
Round
Number of Necks
1
Includes Closure
Yes
Closure Color
White
Capacity - Metric
20 mL
Closure Material
Glass, Polyethylene
USP Specification
Type I
Autoclavable
Yes
Front Closure
Pennyhead Stopper

Dimensions

Mouth Size
Wide
Compatible with Stopper Size
14/23

Description

Glass Flasks, Capacity - Metric 20 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.06 mL, Includes Closure Yes, Closure Type Pennyhead Stopper, Neck Style Straight, Closure Material Glass, Polyethylene, Compatible with Stopper Size 14/23, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 20 mL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews