Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless, PK10
- Mfr # CY137-100
- Zoro # G422761241
product price:Â
$
101.99
/pk of 10, $10.20/ea
Free Shipping & Returns
Key Features
Body Color
Colorless
Basic Material
Glass
Closure Included
No
Minimum Graduation - Metric
10 mL
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY137-100
- Zoro #
- G422761241
- UPC #
- 840287222050
- Country of Origin
- India
- Body Color
- Colorless
- Basic Material
- Glass
- Closure Included
- No
- Minimum Graduation - Metric
- 10 mL
- Autoclavable
- Yes
- Special Features
- Double Metric Scale, Calibrated to Contain
- Bumper Included
- Yes
- Clarity
- Clear
- Item
- Graduated Cylinder
- Capacity - Metric
- 100 mL
- Volumetric Calibration
- To Contain (TC)
- Graduated
- Yes
- Body Material
- Borosilicate Glass
- Includes
- Bumper
- ASTM Specification
- E438
- Maximum Graduation - Metric
- 100 mL
- Graduation Increments - Metric
- 1 mL
- USP Specification
- Type I
Description
Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English Not Applicable, Graduation Increments - Metric 1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E438, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.