Graduated Cylinder, Colorless
- Mfr # UNCYLNGB-250
- Zoro # G222761106
product price:Â
$
15.65
/ea
Key Features
Clarity
Clear
Body Material
Borosilicate Glass
Graduation Increments - Metric
2 mL
Closure Included
No
Standards
ASTM E1272
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNCYLNGB-250
- Zoro #
- G222761106
- UPC #
- 840287247282
- Country of Origin
- India
Details
- Clarity
- Clear
- Body Material
- Borosilicate Glass
- Graduation Increments - Metric
- 2 mL
- Closure Included
- No
- Standards
- ASTM E1272
- Body Color
- Colorless
- Item
- Graduated Cylinder
- Includes
- Bumper
- ASTM Specification
- E1272
- Autoclavable
- Yes
- Capacity - Metric
- 250 mL
- Maximum Graduation - Metric
- 250 mL
- Bumper Included
- Yes
- USP Specification
- Type I
- Volumetric Calibration
- To Contain (TC)
- Graduated
- Yes
- Basic Material
- Glass
- Special Features
- Annealing Point 565 Degrees C, Low Temperature Gradient, Softening Point 820 Degrees C, Heat Tolerance Strain Point 515 Degrees C
- Minimum Graduation - Metric
- 30 mL
Description
Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English Not Applicable, Graduation Increments - Metric 2 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 30 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.