Lockable Storage Tote, 35 gal, 32-1/4 in L x 20 in W x 17-1/4 in H

  • Mfr # RMAP350000

  • Zoro # G802607756


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17-1/4 in
Overall Length
32-1/4 in
Overall Width
20 in
Type
Lockable
Overall L x W x H
32-1/4 in L x 20 in W x 17-1/4 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMAP350000
Zoro #
G802607756
UPC #
10051596300613
Country of Origin
United States

Dimensions

Overall Height
17-1/4 in
Overall Length
32-1/4 in
Overall Width
20 in
Overall L x W x H
32-1/4 in L x 20 in W x 17-1/4 in H

Details

Type
Lockable
Volume Capacity
35 gal
Item
Storage Tote

Description

UNITED SOLUTIONS ACTIONPACKER LOCKABLE STORAGE BOX 35 GALLON 32-1/4 X 20 X 17-1/4 THE ACTIONPACKER'S RUGGED CONSTRUCTION MAKES IT TOUGH. FEATURES TOUGH, LOCKABLE LATCHES (LOCK SOLD SEPARATELY) THIS UNITED SOLUTIONS (RUBBERMAID) ACTIONPACKER® STORAGE CONTAINER IS MADE TO TAKE WHATEVER YOU THROW AT IT. PLUS, YOU CAN USE A BUNGEE CORD TO SECURE THE CONTAINER (BUNGEE CORD NOT INCLUDED).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.